4 in. Square Shower Grate in Polished Chrome
4 in. Square Shower Grate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- O-ring retention system for easy installation and access
- Unique pattern across a 4" x 4" grid
- Requires Newport Brass #277-01 drain throat, sold separately.
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Construction:
- Non-Membrane
- Drain Base Height:
- 3/16 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-63/1000 in
- Drain Grate Material:
- Brass
- Grate Diameter:
- 4 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Length:
- 4-1/20 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724479512