This product requires certification to purchase.

Tank with Single Lever Handle in Forever Brass - PVD

You last purchased this on
 
Newport Brass

Colonial Tank with Single Lever Handle in Forever Brass - PVD

  • Fast #
  • Part #N504/01
  • Item #1484364
  • Manufacturer Part #504/01
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Colonial Tank with Single Lever Handle in Forever Brass - PVD

  • Fast #
  • Part #N504/01
  • Item #1484364
  • Manufacturer Part #504/01
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Forever Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Can also be used with Toto Promenade toilets
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Colonial
Color Finish Name:
Forever Brass - PVD
Handle Type:
Lever
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
No