This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Contemporary Multi Function Hand Shower in Polished Nickel - Natural

  • Fast #
  • Part #N280F/15
  • Item #3870233
  • Manufacturer Part #280F/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Contemporary Multi Function Hand Shower in Polished Nickel - Natural

  • Fast #
  • Part #N280F/15
  • Item #3870233
  • Manufacturer Part #280F/15
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary styling
  • ADA compliant slide bar adjustment handle
  • Multi-function engine with 3 spray modes
  • 3-Spray modes: Spray, Rain & Massage
  • Rubber nozzles facilitate easy cleaning
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 4" (10.2 cm) showerhead diameter
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
5-13/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.8 gpm
Height:
35-1/2 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
Length:
35-1/2 in
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Multi
Spray Type:
Rain, Massage
WaterSense Labeled:
Yes
Width:
4-3/10 in