This product requires certification to purchase.

Single Full Showerhead in Weathered Copper - Living

You last purchased this on
 
Newport Brass

Contemporary Single Full Showerhead in Weathered Copper - Living

  • Fast #
  • Part #N214/08W
  • Item #1502359
  • Manufacturer Part #214/08W
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Contemporary Single Full Showerhead in Weathered Copper - Living

  • Fast #
  • Part #N214/08W
  • Item #1502359
  • Manufacturer Part #214/08W
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Weathered Copper - Living Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • 29 brass spray jets
  • Brass nozzles for aesthetic appeal
  • 1/2" NPT inlet pivot ball fitting
  • 4-15/16" (12.5 cm) showerhead diameter
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Copper Tones
Color Finish Name:
Weathered Copper - Living
Diameter:
4-15/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Width:
4-15/16 in