This product requires certification to purchase.

Three Handle Roman Tub Faucet in Polished Chrome Trim Only

You last purchased this on
 
Newport Brass

Cube 2 Three Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #N3-2027/26
  • Item #1488341
  • Manufacturer Part #3-2027/26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Cube 2 Three Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #N3-2027/26
  • Item #1488341
  • Manufacturer Part #3-2027/26
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-503 as specified (Required Accessory)
  • 2-3/4" (7.0 cm) spout height at outlet
  • 8" (20.3 cm) spout reach (c-c)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cube 2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
Yes
Number of Handles:
Three Handle
Number of Holes:
5 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spout Height:
2-3/4 in
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes