This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

Newport Brass

Cube 2 Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #N2020-1570-26
  • Item #8692757
  • Manufacturer Part #2020-1570-26
5 out of 5 Customer Rating
Brand image
Newport Brass

Cube 2 Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #N2020-1570-26
  • Item #8692757
  • Manufacturer Part #2020-1570-26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Cube 2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
No
Height:
1-4/5 in
IAPMO Listed:
No
Length:
6-2/5 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-13/50 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180149171