This product requires certification to purchase.

*CVR* California Energy Commission Registered 1.2 Lead Law Compliant WM LAV FCT

Newport Brass

*CVR* California Energy Commission Registered 1.2 Lead Law Compliant WM LAV FCT

  • Fast #
  • Part #N3-9301L-034
  • Item #7097526
  • Manufacturer Part #3-9301L-034
3.3 out of 5 Customer Rating
Brand image
Newport Brass

*CVR* California Energy Commission Registered 1.2 Lead Law Compliant WM LAV FCT

  • Fast #
  • Part #N3-9301L-034
  • Item #7097526
  • Manufacturer Part #3-9301L-034
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 7-1/4" (18.4 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
UPC:
760724566182
WaterSense Labeled:
Yes