Wall Mount Toilet Tissue Holder in Polished Nickel - Natural
Dorrance Wall Mount Toilet Tissue Holder in Polished Nickel - Natural
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Single-post, open roller design
- Includes Installation Hardware
- Complements Dorrance product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dorrance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Length:
- 6-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.