1.5 gpm 1 Hole Deck Mount Reverse Osmosis Cold Water Dispenser Faucet with Single Lever Handle in Satin Nickel - PVD
East Linear 1.5 gpm 1 Hole Deck Mount Reverse Osmosis Cold Water Dispenser Faucet with Single Lever Handle in Satin Nickel - PVD
Product Details
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Satin nickel
- Ten-year warranty on finish to original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 3-1/8 in
- Spout Type:
- Fixed
- UL Listed:
- No