This product requires certification to purchase.

2-13/20 in. 13 oz. Kitchen Soap Dispenser

You last purchased this on
 
Newport Brass

East Linear 2-13/20 in. 13 oz. Kitchen Soap Dispenser

  • Fast #
  • Part #N125/20
  • Item #3874187
  • Manufacturer Part #125/20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

East Linear 2-13/20 in. 13 oz. Kitchen Soap Dispenser

  • Fast #
  • Part #N125/20
  • Item #3874187
  • Manufacturer Part #125/20
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • 8 fluid oz. (236 ml) capacity bottle included
  • 2.22" (5.6 cm) spout height at outlet
  • 3.60" (9.2 cm) spout reach (c-c)
  • Complements East Linear Series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
8 oz
Collection:
East Linear
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Height:
11-3/100 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Length:
1-43/50 in
Material:
Brass
Maximum Deck Thickness:
2-3/100 in
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
2-1/4 in
Spout Reach:
3-5/8 in
Weight:
1.25 lb