2 in. Solid Top Faucet Hole Cover in Oil Rubbed Bronze
East Linear 2 in. Solid Top Faucet Hole Cover in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- 2" Diameter
- No tools required for installation
- Newport sink hole cover easily covers an extra sink hole drilling on your sink
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-19/100 in
- Diameter:
- 2 in
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 2-3/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 2-19/100 in