This product requires certification to purchase.

Air Gap Reverse Osmosis for 106C Cold Water Dispenser in Satin Brass - PVD

You last purchased this on
 
Newport Brass

East Linear Air Gap Reverse Osmosis for 106C Cold Water Dispenser in Satin Brass - PVD

  • Fast #
  • Part #N6-027/04
  • Item #4074175
  • Manufacturer Part #6-027/04
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

East Linear Air Gap Reverse Osmosis for 106C Cold Water Dispenser in Satin Brass - PVD

  • Fast #
  • Part #N6-027/04
  • Item #4074175
  • Manufacturer Part #6-027/04
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • Use with Newport item #106C
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential, Commercial
Brand Model Compatibility:
106C Cold Water Dispenser
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
GSA Approved:
No
Height:
6 in
IAPMO Listed:
No
Length:
2-3/8 in
Material:
Brass
Product Type:
Air Gap
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Weight:
0.95 lb
Width:
2-3/8 in