This product requires certification to purchase.

Air Gap in Polished Chrome for N106C Cold Water Dispenser

You last purchased this on
 
Newport Brass

East Linear Air Gap in Polished Chrome for N106C Cold Water Dispenser

  • Fast #
  • Part #N6-027/26
  • Item #3874076
  • Manufacturer Part #6-027/26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

East Linear Air Gap in Polished Chrome for N106C Cold Water Dispenser

  • Fast #
  • Part #N6-027/26
  • Item #3874076
  • Manufacturer Part #6-027/26
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Use with Newport item #106C
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Newport Brass 106C Cold Water Dispenser
CARB OTC LEED Compliant:
No
Collection:
East Linear
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
4-3/10 in