This product requires certification to purchase.

Air Gap in Flat Black for N106C Cold Water Dispenser

Newport Brass

East Linear Air Gap in Flat Black for N106C Cold Water Dispenser

  • Fast #
  • Part #N6-027-56
  • Item #3874306
  • Manufacturer Part #6-027-56
4.8 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Air Gap in Flat Black for N106C Cold Water Dispenser

  • Fast #
  • Part #N6-027-56
  • Item #3874306
  • Manufacturer Part #6-027-56
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Use with Newport item #106C
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Newport Brass 106C Cold Water Dispenser
CARB OTC LEED Compliant:
No
Collection:
East Linear
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
2-3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Height:
3/4 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388976315
Weight:
0.95 lb
Width:
4-3/10 in