Satin Brass - PVD Hot and Cold Water Dispenser
East Linear Satin Brass - PVD Hot and Cold Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- Quarter-turn washer less ceramic disc valve cartridges
- Contemporary lever handle design
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- 6.28" (16.0 cm) spout height at outlet
- 4.00" (10.2 cm) spout reach (c-c)
- For single hole configurations
- 1.5 GPM (5.7 LPM) Max
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- OD Tube
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9-23/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Washerless, Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 6-7/25 in
- Spout Reach:
- 4 in