This product requires certification to purchase.

Satin Nickel - PVD Hot and Cold Water Dispenser

You last purchased this on
 
Newport Brass

East Linear Satin Nickel - PVD Hot and Cold Water Dispenser

  • Fast #
  • Part #N106/15S
  • Item #3873026
  • Manufacturer Part #106/15S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

East Linear Satin Nickel - PVD Hot and Cold Water Dispenser

  • Fast #
  • Part #N106/15S
  • Item #3873026
  • Manufacturer Part #106/15S
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • Quarter-turn washer less ceramic disc valve cartridges
  • Contemporary lever handle design
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 6.28" (16.0 cm) spout height at outlet
  • 4.00" (10.2 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 GPM (5.7 LPM) Max
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
9-23/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-7/25 in
Spout Reach:
4 in
Spout Type:
Fixed
UL Listed:
No