Wall Mount Pot Filler in Flat Black
East Linear Wall Mount Pot Filler in Flat Black
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handle
- Brass valve bodies
- Quarter-turn Washerless ceramic disc valve cartridges
- Two-valve, inlet/outlet flow control design
- Double-pivot spout with aerated flow
- 4-3/8" (11.1 cm) spout height from wall inlet center
- 21-7/16" (54.6 cm) pivoting spout reach from inlet valve (c-c)
- 3-9/16" (9.0 cm) pivoting inlet valve offset (wall-center)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc, Washerless
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 21-7/16 in
- Spout Type:
- Double Jointed