This product requires certification to purchase.

Wall Mount Pot Filler in Uncoated Polished Brass - Living

You last purchased this on
 
Newport Brass

East Linear Wall Mount Pot Filler in Uncoated Polished Brass - Living

  • Fast #
  • Part #N9485/03N
  • Item #3737258
  • Manufacturer Part #9485/03N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

East Linear Wall Mount Pot Filler in Uncoated Polished Brass - Living

  • Fast #
  • Part #N9485/03N
  • Item #3737258
  • Manufacturer Part #9485/03N
5 out of 5 Customer Rating

X Points
Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Brass valve bodies
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • Double-pivot spout with aerated flow
  • 4-3/8" (11.1 cm) spout height from wall inlet center
  • 21-7/16" (54.6 cm) pivoting spout reach from inlet valve (c-c)
  • 3-9/16" (9.0 cm) pivoting inlet valve offset (wall-center)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
4-3/8 in
Spout Reach:
21-7/16 in
Spout Type:
Double Jointed