This product requires certification to purchase.

3/4 in. Brass NPT Shut Off Valve in Antique Nickel

You last purchased this on
 
Newport Brass

Fairfield 3/4 in. Brass NPT Shut Off Valve in Antique Nickel

  • Fast #
  • Part #N3-192/15A
  • Item #1499941
  • Manufacturer Part #3-192/15A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Fairfield 3/4 in. Brass NPT Shut Off Valve in Antique Nickel

  • Fast #
  • Part #N3-192/15A
  • Item #1499941
  • Manufacturer Part #3-192/15A
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
  • Requires Certification

Specifications

Collection:
Fairfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Metal
Handle Type:
Cross
Height:
2-3/4 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Material:
Brass
Weight:
1.32 lb
Width:
2-15/16 in