3/4 in. Brass NPT Shut Off Valve
Fairfield 3/4 in. Brass NPT Shut Off Valve
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
Specifications
- Application:
- Residential
- Collection:
- Fairfield
- Color Finish Name:
- Uncoated Polished Brass - Living
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Metal
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Brass, Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 1.32 lb
- Width:
- 2-15/16 in