This product requires certification to purchase.

Brass Handle Kit in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Fairfield Brass Handle Kit in Polished Nickel - Natural

  • Fast #
  • Part #N3-230/15
  • Item #1490337
  • Manufacturer Part #3-230/15
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Fairfield Brass Handle Kit in Polished Nickel - Natural

  • Fast #
  • Part #N3-230/15
  • Item #1490337
  • Manufacturer Part #3-230/15
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction
  • ADA compliant cross handle assembly for control valve
  • Diverter - order handle and diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
  • Flow control - order handle and flow control valve part #1-606U or 1-607U
  • Flow Control: Order handle & flow control valve part #1-606H or 1-607H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Fairfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
3-3/100 in
Escutcheon Height:
2-9/25 in
Escutcheon Width:
2-9/25 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
2-9/25 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control
Width:
2-3/5 in