This product requires certification to purchase.

Floor Mounting Riser Kit Polished Nickel

Newport Brass

Fairfield Floor Mounting Riser Kit Polished Nickel

  • Fast #
  • Part #N3-196-15
  • Item #1503718
  • Manufacturer Part #3-196-15
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Fairfield Floor Mounting Riser Kit Polished Nickel

  • Fast #
  • Part #N3-196-15
  • Item #1503718
  • Manufacturer Part #3-196-15
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 2 each 3/4" Risers, 31" high.
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
  • Requires Certification

Specifications

Color Finish Name:
Polished Nickel - Natural
Diameter - Inside 1:
3/4 in
Diameter - Inside 2:
3/4 in
Diameter - Inside 3:
3/4 in
Diameter - Inside 4:
3/4 in
Diameter - Outside:
3/4 in
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connection 3:
NPSM
End Connections:
NPSM
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724011286