This product requires certification to purchase.

You last purchased this on
 
Newport Brass

Fairfield

  • Fast #
  • Part #N3-192/15
  • Item #1489583
  • Manufacturer Part #3-192/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Fairfield

  • Fast #
  • Part #N3-192/15
  • Item #1489583
  • Manufacturer Part #3-192/15
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Fairfield
Color Finish Name:
Polished Nickel - Natural
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Handle Material:
Metal
Height:
2-3/4 in
IAPMO Listed:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Recommended Valve Application:
Water
Valve Body Material:
Brass
Valve Operator:
Cross Handle
Valve Size:
3/4 in
Valve Type:
Shut Off Valve
Width:
2-47/50 in