This product requires certification to purchase.

Thermostatic Valve Trim with Double Lever Handle in Venetian Bronze

You last purchased this on
 
Newport Brass

Fairfield® Thermostatic Valve Trim with Double Lever Handle in Venetian Bronze

  • Fast #
  • Part #N4-1004BP/VB
  • Item #4073877
  • Manufacturer Part #4-1004BP/VB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Fairfield® Thermostatic Valve Trim with Double Lever Handle in Venetian Bronze

  • Fast #
  • Part #N4-1004BP/VB
  • Item #4073877
  • Manufacturer Part #4-1004BP/VB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant cross handle assembly options for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Fairfield®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Connection Size:
3/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shower Arm Reach:
3-13/16 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No