This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Antique Brass

You last purchased this on
 
Newport Brass

Fairfield Two Handle Bridge Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N6516-9456/06
  • Item #5114155
  • Manufacturer Part #6516-9456/06
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Fairfield Two Handle Bridge Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N6516-9456/06
  • Item #5114155
  • Manufacturer Part #6516-9456/06
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Fairfield
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
15-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
9 in
Spout Type:
Swivel