This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Antique Nickel

You last purchased this on
 
Newport Brass

Fairfield Two Handle Bridge Kitchen Faucet in Antique Nickel

  • Fast #
  • Part #N9456/15A
  • Item #5114909
  • Manufacturer Part #9456/15A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Fairfield Two Handle Bridge Kitchen Faucet in Antique Nickel

  • Fast #
  • Part #N9456/15A
  • Item #5114909
  • Manufacturer Part #9456/15A
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly
  • Solid brass pull-out side spray assembly
  • 9.01" (22.8 cm) spout height at outlet
  • 9.00" (22.8 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fairfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
15-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
9 in
Spout Type:
High Arc