This product requires certification to purchase.

FNPT Volume Control Valve

You last purchased this on
 
Newport Brass

FNPT Volume Control Valve

  • Fast #
  • Part #N1-607U
  • Item #8592169
  • Manufacturer Part #1-607U
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

FNPT Volume Control Valve

  • Fast #
  • Part #N1-607U
  • Item #8592169
  • Manufacturer Part #1-607U
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2018
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Depth:
7-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
2-5/16 in
IAPMO Listed:
Yes
Length:
2-9/16 in
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Control Valve
WaterSense Labeled:
No
Width:
2-9/16 in