This product requires certification to purchase.

HOT WATER DISPENSER

You last purchased this on
 
Newport Brass

Gavin HOT WATER DISPENSER

  • Fast #
  • Part #N3210-5613/26
  • Item #7512773
  • Manufacturer Part #3210-5613/26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Gavin HOT WATER DISPENSER

  • Fast #
  • Part #N3210-5613/26
  • Item #7512773
  • Manufacturer Part #3210-5613/26
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Hot Water Tank Item #5-036 sold separately
  • Contemporary lever handle design
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 6-5/8" (16.8 cm) spout height at outlet
  • 4-3/4" (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Gavin
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
3-1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes