This product requires certification to purchase.

Hand Shower in Matte White

You last purchased this on
 
Newport Brass

Hand Shower in Matte White

  • Fast #
  • Part #N280F/52
  • Item #4074145
  • Manufacturer Part #280F/52
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Hand Shower in Matte White

  • Fast #
  • Part #N280F/52
  • Item #4074145
  • Manufacturer Part #280F/52
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary styling
  • ADA compliant slide bar adjustment handle
  • Multi-function engine with 3 spray modes
  • 3-Spray modes: Spray, Rain & Massage
  • Rubber nozzles facilitate easy cleaning
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 4" (10.2 cm) showerhead diameter
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Matte White
Hose Included:
Yes
Length:
37-22/25 in
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Slide Bar Height:
35-1/2 in
Spray Type:
Full
WaterSense Labeled:
Yes