Hot Cartridge for 1-607U
Hot Cartridge for 1-607U
Frequently Purchased Together
Product Details
Product Details
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Newport Brass
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Stem Type:
- Hot
- WaterSense Labeled:
- No
- Width:
- 2 in