This product requires certification to purchase.

Hot Water Tank

You last purchased this on
 
Newport Brass

Hot Water Tank

  • Fast #
  • Part #N5-036
  • Item #3873246
  • Manufacturer Part #5-036
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Hot Water Tank

  • Fast #
  • Part #N5-036
  • Item #3873246
  • Manufacturer Part #5-036
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Only to be used with a Newport Brass branded water dispenser. Use with another brand will void the warranty
  • Supplies 60 cups per hour.
  • Temperature Range 140 degrees F to 190 degrees F, 120 volts.
  • Non Finished Item
  • Requires Certification

Documents


Specifications

Diameter:
9 in
Height:
12 in
Maximum Temperature:
190
Width:
8 in