This product requires certification to purchase.

Air Gap Kit for Reverse Osmosis in Polished Nickel

You last purchased this on
 
Newport Brass

Jacobean Air Gap Kit for Reverse Osmosis in Polished Nickel

  • Fast #
  • Part #N6-290/15
  • Item #4429367
  • Manufacturer Part #6-290/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Jacobean Air Gap Kit for Reverse Osmosis in Polished Nickel

  • Fast #
  • Part #N6-290/15
  • Item #4429367
  • Manufacturer Part #6-290/15
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Use with Newport item #2470-5623
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Jacobean
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.