Brass Tub Spout in Uncoated Polished Brass - Living
Jacobean Brass Tub Spout in Uncoated Polished Brass - Living
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Jacobean
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 8-3/16 in
- Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No