This product requires certification to purchase.

4 in. Brass Handle in Venetian Bronze

You last purchased this on
 
Newport Brass

Joffrey 4 in. Brass Handle in Venetian Bronze

  • Fast #
  • Part #N3-594/VB
  • Item #7379121
  • Manufacturer Part #3-594/VB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Joffrey 4 in. Brass Handle in Venetian Bronze

  • Fast #
  • Part #N3-594/VB
  • Item #7379121
  • Manufacturer Part #3-594/VB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant cross handle assembly for control valve
  • Diverter: Order handle & diverter valve part #1-617
  • Flow Control: Order handle & flow control valve part #1-606H or 1-607H
  • Blank button insert
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Joffrey
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Escutcheon Height:
2-3/10 in
Escutcheon Width:
2-3/10 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control