This product requires certification to purchase.

Prep Sink or Bar Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Newport Brass

Kayan Prep Sink or Bar Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #N9081/26
  • Item #1486899
  • Manufacturer Part #9081/26
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Kayan Prep Sink or Bar Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #N9081/26
  • Item #1486899
  • Manufacturer Part #9081/26
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kayan
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
10 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
WaterSense Labeled:
No