Two Handle Widespread Bathroom Sink Faucet in Biscuit Lever Handle
Kirsi Two Handle Widespread Bathroom Sink Faucet in Biscuit Lever Handle
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Brass Valve bodies Valve Included
- Quarter-turn washerless ceramic disc valve cartridges
- Spout Assembly with integral supply hoses
- Pop-up drain with tail piece
- 6" (15.2 cm) spout height at outlet
- 5-1/4" (13.3 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 20” (50.8 cm)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kirsi
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 20 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 3 in
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes