This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Flat Black

You last purchased this on
 
Newport Brass

Kirsi Two Handle Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #N3120/56
  • Item #7300659
  • Manufacturer Part #3120/56
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Kirsi Two Handle Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #N3120/56
  • Item #7300659
  • Manufacturer Part #3120/56
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washer less ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6" (15.2 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Kirsi
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-9/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3 in
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes