This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Stainless Steel - PVD

You last purchased this on
 
Newport Brass

Kirsi Two Handle Widespread Bathroom Sink Faucet in Stainless Steel - PVD

  • Fast #
  • Part #N3120/20
  • Item #7383233
  • Manufacturer Part #3120/20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Kirsi Two Handle Widespread Bathroom Sink Faucet in Stainless Steel - PVD

  • Fast #
  • Part #N3120/20
  • Item #7383233
  • Manufacturer Part #3120/20
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant lever handles
  • Brass valve bodies valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6" (15.2 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Kirsi
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 20 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-9/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes