This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Weathered Brass Lever Handle

You last purchased this on
 
Newport Brass

Kirsi Two Handle Widespread Bathroom Sink Faucet in Weathered Brass Lever Handle

  • Fast #
  • Part #N3120/03W
  • Item #7383314
  • Manufacturer Part #3120/03W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Kirsi Two Handle Widespread Bathroom Sink Faucet in Weathered Brass Lever Handle

  • Fast #
  • Part #N3120/03W
  • Item #7383314
  • Manufacturer Part #3120/03W
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Weathered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6" (15.2 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20” (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kirsi
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Drain Included:
Yes
Faucet Center Size:
8 in - 20 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3 in
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Valve Body Material:
Brass
WaterSense Labeled:
Yes