This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Newport Brass

Malvina Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #N4-3144BP/26
  • Item #7511609
  • Manufacturer Part #4-3144BP/26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Malvina Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #N4-3144BP/26
  • Item #7511609
  • Manufacturer Part #4-3144BP/26
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Face plate with ADA compliant lever handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (required accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Malvina
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing