This product requires certification to purchase.

Cold Porcelain Button

You last purchased this on
 
Newport Brass

Margaux® Cold Porcelain Button

  • Fast #
  • Part #N1-107
  • Item #3739326
  • Manufacturer Part #1-107
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Margaux® Cold Porcelain Button

  • Fast #
  • Part #N1-107
  • Item #3739326
  • Manufacturer Part #1-107
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement "Cold" faucet index button, with adhesive tab
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Margaux®
Faucet Part Type:
Button
Handle Type:
Cross
Material:
Porcelain
Width:
4-9/16 in