This product requires certification to purchase.

Hot Porcelain Button

You last purchased this on
 
Newport Brass

Margaux® Hot Porcelain Button

  • Fast #
  • Part #N1-108
  • Item #3739440
  • Manufacturer Part #1-108
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Margaux® Hot Porcelain Button

  • Fast #
  • Part #N1-108
  • Item #3739440
  • Manufacturer Part #1-108
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Replacement "Hot" faucet index button, with adhesive tab
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Margaux®
Faucet Part Type:
Button
Handle Type:
Lever
Material:
Porcelain
Number of Handles:
Single Handle
Width:
4-9/16 in