This product requires certification to purchase.

4 in. Brass Handle in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Metropole 4 in. Brass Handle in Oil Rubbed Bronze

  • Fast #
  • Part #N3-595C/10B
  • Item #7380191
  • Manufacturer Part #3-595C/10B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Metropole 4 in. Brass Handle in Oil Rubbed Bronze

  • Fast #
  • Part #N3-595C/10B
  • Item #7380191
  • Manufacturer Part #3-595C/10B
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Hot insert
  • ADA compliant cross handle assembly for control valve
  • Diverter: Order handle & diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
  • Flow Control: Order handle & flow control valve part #1-606U or 1-607U
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Metropole
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
2-19/50 in
Escutcheon Width:
2-19/50 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Cross
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control