This product requires certification to purchase.

4 in. Brass Handle in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Metropole 4 in. Brass Handle in Oil Rubbed Bronze

  • Fast #
  • Part #N3-595H/10B
  • Item #7379096
  • Manufacturer Part #3-595H/10B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Metropole 4 in. Brass Handle in Oil Rubbed Bronze

  • Fast #
  • Part #N3-595H/10B
  • Item #7379096
  • Manufacturer Part #3-595H/10B
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant cross handle assembly for control valve
  • Diverter: Order handle & diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
  • Flow Control: Order handle & flow control valve part #1-606U or 1-607U
  • Complements Secant/Skyla product series
  • Also intended for use as a replacement cross handle trim assembly for deck and wall-mounted faucets, tubs and bidets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Metropole
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
2-19/50 in
Escutcheon Width:
2-19/50 in
Handle Material:
Brass
Handle Type:
Cross
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control