This product requires certification to purchase.

4 in. Brass Handle in Polished Chrome

You last purchased this on
 
Newport Brass

Metropole 4 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #N3-447/26
  • Item #4630583
  • Manufacturer Part #3-447/26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Metropole 4 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #N3-447/26
  • Item #4630583
  • Manufacturer Part #3-447/26
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Crystal Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
1-617, 1-701, 1-702, or 1-703 Diverter Valves and 1-606U or 1-607U Flow Control Valves
Collection:
Metropole
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3 in
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.