4 in. Brass Handle in Weathered Brass
Metropole 4 in. Brass Handle in Weathered Brass
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Arrow Insert
- Diverter: order handle & Diverter Valve part #1-617
- Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Metropole
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Depth:
- 2-43/50 in
- Escutcheon Height:
- 2-19/50 in
- Escutcheon Width:
- 2-19/50 in
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 3 in
- Length:
- 4 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control