Brass Valve Trim in Biscuit
Metropole Brass Valve Trim in Biscuit
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with ADA Compliant Cross Handle
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
- ADA compliant lever handle assembly options for control valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Metropole
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Diameter:
- 7-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 7-3/4 in
- Length:
- 7-3/4 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- Width:
- 3-5/8 in