This product requires certification to purchase.

Brass Valve Trim in Polished Gold - PVD

You last purchased this on
 
Newport Brass

Metropole Brass Valve Trim in Polished Gold - PVD

  • Fast #
  • Part #N4-1224BP/24
  • Item #7380836
  • Manufacturer Part #4-1224BP/24
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Metropole Brass Valve Trim in Polished Gold - PVD

  • Fast #
  • Part #N4-1224BP/24
  • Item #7380836
  • Manufacturer Part #4-1224BP/24
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Metropole
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Diameter:
7-3/4 in
Handle Material:
Metal
Handle Type:
Cross
Height:
7-3/4 in
Length:
7-3/4 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Width:
3-5/8 in