This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Polished Chrome Trim Only

You last purchased this on
 
Newport Brass

Metropole Single Handle Multi Function Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #N3-1234BP/26
  • Item #4630838
  • Manufacturer Part #3-1234BP/26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Metropole Single Handle Multi Function Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #N3-1234BP/26
  • Item #4630838
  • Manufacturer Part #3-1234BP/26
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Crystal Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Metropole
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Standard
Trim Only:
Yes
WaterSense Labeled:
Yes