Single Handle Pull Down Bar Faucet in Polished Nickel - Natural
Metropole Single Handle Pull Down Bar Faucet in Polished Nickel - Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available in 28 unique Finishes
- Solid Brass Construction
- Euro-motion ceramic disc 35 mm valve cartridge
- Swivel spout assembly with side-mounted ADA compliant lever handle
- Independent rotational and pivoting lever handle elements
- Two-function, toggle-control spray engine with solid brass housing
- Magnetic docking system secures spray engine to spout
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- 8-3/16” (20.8 cm) spout height at outlet
- 6-9/16” (16.7 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Metropole
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Connection:
- OD Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-7/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 8-3/16 in
- Spout Reach:
- 6-9/16 in
- WaterSense Labeled:
- No